Shop All Bath Towel Bars and Hooks
Kibi
Circular Bathroom Towel & Robe Hook
Mfr # KBA1401CH
Zoro # G105339255
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 2.13
- Color Chrome
- Width 2.13
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # KBA1401CH
- Zoro # G105339255
- UPC # 842708119963
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.13 |
Width | 2.13 |
Details
Item | KBA1401CH |
Finish | Chrome |
Color | Chrome |
Material | Brass |
Description
Complete your bathroom with the Circular Robe Hook. It is made of heavy-duty brass to ensure lasting durability. This robe hook is crafted with the Kibi premium finish, which resists rust and corrosion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH LIGHT COMMERCIAL Water Hammer Arrestor, Pipe Size 1/2 in. (520-T-A)
- ALATERRE FURNITURE Dorset 17"W x 29"H Floor Bath Storage Cabinet with Drawer and Door (ANVA76WH)
- KOHLER Artifacts Bell Bathroom Sink Spout (72759-CP)
- PARKER 3/8" MNPT 316 SS Hex Head Plug (6 PH-SS)
- KIBI Cube Bathroom Towel & Robe Hook 3 Count (KBA1501BG-3PC)
- KIBI Circular 4-Piece Bathroom Hardware Set (C-KBA14-4CH)
- KIBI Circular 5 Piece Bathroom Hardware Set (C-KBA14-5CH)
- KIBI Blaze Bathroom Towel & Robe Hook (KBA1601BG)
- KIBI Cube Bathroom 18" Towel Bar - Brush Gold.. (KBA1507BG)
- KIBI Circular 5 Piece Bathroom Hardware Set (C-KBA14-5BG)
- KOHLER Square 24 Towel Bar (23285-2MB)
- Kibi Bath Towel Bars and Hooks