Shop All Bath Towel Bars and Hooks
Kibi
Circular Bathroom Towel & Robe Hook
Mfr # KBA1401BG
Zoro # G105339224
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Material Brass
- Color Brushed Gold
- Width 2.13
- Height 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1401BG
- Zoro # G105339224
- UPC # 842708119949
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 2.13 |
Height | 2.13 |
Details
Item | KBA1401BG |
Finish | Brushed Gold |
Material | Brass |
Color | Brushed Gold |
Description
Complete your bathroom with the Circular Robe Hook. It is made of heavy-duty brass to ensure lasting durability. This robe hook is crafted with the Kibi premium finish, which resists rust and corrosion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Baskt St, SS, Twist n Lock, Screw-In Baskt (S14003)
- TIGRE USA INC 3X4X4 Off Dnspt Adapter (36-649)
- MOEN Lift Rod Kit (154287BN)
- LEGEND VALVE 2" X 11" 304 SS NIPPLE (304-175)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403BN)
- KIBI Cube Bathroom 18" Towel Bar - Chrome (KBA1507CH)
- KIBI Circular Bathroom Towel Ring - Matte Black (KBA1406MB)
- KIBI Cubic 5 - Piece Bathroom Hardware Set (C-KBA15-5CH)
- KIBI Circular 5 Piece Bathroom Hardware Set (C-KBA14-5MB)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504CH)
- INTERDESIGN Shower Caddy Linea Silvr (69286)
- Kibi Bath Towel Bars and Hooks