Shop All Toilet Paper Dispensers & Holders
Kibi
Circular Bathroom Toilet Paper Holder
Mfr # KBA1402CH
Zoro # G205339292
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Brass
- Includes Toilet Paper Holder, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1402CH
- Zoro # G205339292
- UPC # 842708120006
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.31 in |
Dispenser Height | 9.313 in |
Dispenser Width | 10.12 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Brass |
Finish | Chrome |
Includes | Toilet Paper Holder, Mounting Hardware |
Description
Complete your bathroom with the Circular Accessories. Items in this collection are made of heavy-duty brass to ensure lasting durability. They are crafted with the Kibi premium finish, which resists rust and corrosion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Glass and All Purpose Cleaner, 1.5L Hose End Connection Bottle, 2 PK (93063402)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Yellow, Polypropylene, 36 in L Overall (2VHH3)
- SANITAIRE Brushroll, For Upright Vacuum (A03844801)
- WEIMAN Floral Scent Silver Polish 8 oz Liquid (24)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402BG)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402BN)
- KIBI Circular Double Toilet Paper Holder - Brush Gold.. (KBA1408BG)
- KIBI Cube Bathroom Toilet Paper Holder (KBA1502BG)
- KIBI Circular Double Toilet Paper Holder - Brush Nickel (KBA1408BN)
- KIBI Circular Double Toilet Paper Holder - Chrome.. (KBA1408CH)
- BOBRICK Toilet Tissue Dispenser for Single Roll (2730)
- Kibi Toilet Paper Dispensers & Holders