Shop All Toilet Paper Dispensers & Holders
Kibi
Circular Bathroom Toilet Paper Holder
Mfr # KBA1402BG
Zoro # G505339299
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Brass
- Includes Toilet Paper Holder, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1402BG
- Zoro # G505339299
- UPC # 842708119987
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 3.7 in |
Dispenser Height | 6.2 in |
Dispenser Depth | 3.63 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Brass |
Includes | Toilet Paper Holder, Mounting Hardware |
Finish | Brushed Gold |
Description
Complete your bathroom with the Circular Accessories. Items in this collection are made of heavy-duty brass to ensure lasting durability. They are crafted with the Kibi premium finish, which resists rust and corrosion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Tide Simply Clean & Fresh Laundry Detergent 10 fl. oz., PK12 (00763)
- ZORO SELECT Loop and Snap Cart Bag, 36 In L, Brown (HCBLS36BR)
- HOOVER Hoover Comm Upright Belt, PK2 (AH20075)
- BETCO Glybet III Disinfectant, 496 fl oz (15.5 quart) Citrus Bouquet, Clear, 12 PK (BET10862300)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402CH)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402BN)
- KIBI Circular Toilet Paper Holder - Brush Nickel (KBA1405BN)
- KIBI Cube Bathroom Toilet Paper Holder (KBA1502BN)
- KIBI Cube Bathroom Toilet Paper Holder - Brush Gold (KBA1505BG)
- KIBI Circular Toilet Paper Holder - Chrome (KBA1405CH)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BMB)
- Kibi Toilet Paper Dispensers & Holders