Shop All Bath Towel Bars and Hooks
Kibi
Circular Bathroom 18" Towel Bar - Brush Nickel
Mfr # KBA1407BN
Zoro # G605339236
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material Brass
- Color Brushed Nickel
- Width 19.81
- Height 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1407BN
- Zoro # G605339236
- UPC # 842708127715
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 19.81 |
Height | 2.13 |
Details
Item | KBA1407BN |
Finish | Brushed Nickel |
Material | Brass |
Color | Brushed Nickel |
Description
Complete your bathroom with the Circular Accessories. Items in this collection are made of heavy-duty brass to ensure lasting durability. They are crafted with the Kibi premium finish, which resists rust and corrosion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 40 (2WV75)
- ZORO SELECT 1-1/4" Socket Weld SS Tee (4381050030)
- ELKAY Elkay Kit-Flexi Streamsaver Bubbler (98501C)
- SLOAN Sloan 9603 Flush Valve (3788155)
- KIBI Circular Bathroom 18" Towel Bar - Chrome (KBA1407CH)
- KIBI Blaze 5 Piece Bathroom Hardware Set (C-KBA16-5BG-1)
- KIBI Cube Bathroom Towel Ring - Matte Black.. (KBA1506MB)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501MB)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401CH)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403BN)
- MOEN Mason 24" Towel Bar Old World Bronze (YB8094OWB)
- Kibi Bath Towel Bars and Hooks