Shop All Bath Towel Bars and Hooks
Kibi
Circular 5 Piece Bathroom Hardware Set
Mfr # C-KBA14-5BG
Zoro # G505339312
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Weight 7
- Color Brushed Gold
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # C-KBA14-5BG
- Zoro # G505339312
- UPC # 842708122109
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | C-KBA14-5BG |
Finish | Brushed Gold |
Weight | 7 |
Color | Brushed Gold |
Material | Brass |
Description
Complete your bathroom with the Circular Hardware Set. Items in this collection are made of heavy-duty brass to ensure lasting durability. They are crafted with the Kibi premium finish, which resists rust and corrosion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Male Thread x Slip PVC Adapter SCH 40 (8113172)
- DELTA Other Ball Assembly - Lever Handle - Stainless Steel - Mini-Bulk (RP70MBS)
- SLOAN Manual Flush Valve, 3.5 gpf, 11-1/2 in Rough-In, 1 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 110 XL)
- KOHLER Revel 5/16 Pivot Door, 74 X 31-1/8 (707506-L-BNK)
- KIBI Circular 5 Piece Bathroom Hardware Set (C-KBA14-5CH)
- KIBI Circular 4-Piece Bathroom Hardware Set (C-KBA14-4CH)
- KIBI Circular Bathroom Towel Ring - Brush Gold (KBA1406BG)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401MB)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503BN)
- KIBI Cube Bathroom 18" Towel Bar - Brush Nickel (KBA1507BN)
- KINGSTON BRASS Victorian 24" Towel Bar, Brushed Nickel (BA1111SN)
- Kibi Bath Towel Bars and Hooks