Shop All Bath Towel Bars and Hooks
Kibi
Circular 4-Piece Bathroom Hardware Set
Mfr # C-KBA14-4CH
Zoro # G105339309
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Color Chrome
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # C-KBA14-4CH
- Zoro # G105339309
- UPC # 842708119888
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | C-KBA14-4CH |
Finish | Chrome |
Color | Chrome |
Material | Brass |
Description
Complete your bathroom with the Circular 4-Piece Hardware Set. All items are made of heavy-duty brass to ensure lasting durability. Each piece in this set is crafted with the same premium finish, which resists rust and corrosion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 1 in. FIP each X 1 in. D FIP Black Malleable Iron Tee (310UPT-1)
- GENOVA Canplas 414434Bc Downspout Adapter, 3 X 4 In Connection, Hub, Pvc, White (V-1705)
- ZURN Toilet Repair Kit, 3.5 Gal (P6000-ECR-WS)
- GROHE Euphoria Euphoria 260 Headshower (26456EN0)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403BG)
- KIBI Circular Bathroom Towel Ring - Brush Nickel.. (KBA1406BN)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504BG)
- KIBI Circular 24 inch Bathroom Towel Bar (KBA1404BN)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401CH)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503BG)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Double 30 Towel Bar, Satin Nickel (LG-TB30-2 15)
- Kibi Bath Towel Bars and Hooks