Shop All Shower Heads
Kibi
Circular 3 Settings ABS Handheld Shower Head - Chrome
Mfr # HS1001CH
Zoro # G310897809
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome
- Material ABS
- Includes Handheld Shower Head
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # HS1001CH
- Zoro # G310897809
- UPC # 842708136946
- Country of Origin China
- Category Shower Heads
Details
Color | Chrome |
Material | ABS |
Includes | Handheld Shower Head |
Finish | Chrome |
Description
Ergonomically designed for comfortable handling, this shower head allows effortless maneuverability, letting you control the water flow with ease. Its user-friendly interface ensures a pleasant shower experience for users of all ages, catering to diverse needs and preferences.
- •Durable ABS Construction: Made from high-quality ABS material, this handheld shower head ensures durability, resilience against impacts, and a sleek appearance even with regular use.
- •Ergonomic Design: The shower head is ergonomically designed for comfortable handling, enabling easy maneuverability and control of water flow to suit individual preferences.
- •User-Friendly Installation: Compatible with standard shower hoses and fittings, installation is straightforward and requires no specialized tools, providing a hassle-free setup.
- •Water-Efficient Design: Designed to prevent leaks and conserve water, this shower head not only offers versatility but also promotes efficient water usage for an eco-friendly bathing routine.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Screen For 6NPW8 and 6NPW9 (GGS_2NZA9)
- LOCHINVAR Prs30025 Switch, Pressure Low (PRS30025)
- ZORO SELECT Hex Nipple, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (NIP050-SH)
- WEST BEND Faucet (P69-104D)
- KIBI Circular Metal Handheld Shower Head - Brushed Nickel (HS1003BN)
- KIBI Cube 3 Settings ABS Handheld Shower Head - Brushed Nickel (HS1002BN)
- KIBI Cube 3 Settings ABS Handheld Shower Head - Brushed Gold (HS1002BG)
- KIBI Circular Metal Handheld Shower Head - Chrome (HS1003CH)
- KIBI Cube Metal Handheld Shower Head - Matte Black (HS1004MB)
- KINGSTON BRASS Shower Head, Matte Black, Wall Mount (K135A0MB)
- KOHLER Shift 2.5 Gpm Multifunction 2-Way El (10257-A-BN)
- Kibi Bathtub Faucets & Accessories