Shop All Bath Towel Bars and Hooks
Kibi
Circular 24 inch Bathroom Towel Bar
Mfr # KBA1404CH
Zoro # G705339242
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Brass
- Height 2.13
- Color Chrome
- Width 25.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1404CH
- Zoro # G705339242
- UPC # 842708120082
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.13 |
Width | 25.75 |
Details
Item | KBA1404CH |
Finish | Chrome |
Material | Brass |
Color | Chrome |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Foot Actuated Tub Closure (68305-CP)
- ZORO SELECT Tubing, 2.5mm ID x 4mm OD, 100 Ft, Natural (806FH2)
- LEGEND VALVE 3/8" X 4-1/2" CHROME NIPPLE NL (311-047CNL)
- APOLLO PEX-A 1/2 in. Expansion PEX in to X 3/4 in. D FNPT Brass Adapter (EPXFA1234)
- KIBI Circular Bathroom Towel & Robe Hook 2 Count (KBA1401MB-2PC)
- KIBI Circular 5 Piece Bathroom Hardware Set (C-KBA14-5MB)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503MB)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403BN)
- KIBI Cube Bathroom Towel & Robe Hook 3 Count (KBA1501BG-3PC)
- KIBI Cube 2-Piece Bathroom Hardware Set (C-KBA15-2CH-1)
- OAKBROOK COLLECTION TOWEL BAR 24"" CHRM (297-0201OB)
- Kibi Bath Towel Bars and Hooks