Shop All Bath Towel Bars and Hooks
Kibi
Circular 24 inch Bathroom Towel Bar
Mfr # KBA1404BN
Zoro # G805339241
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 2.13
- Color Brushed Nickel
- Material Brass
- Width 25.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1404BN
- Zoro # G805339241
- UPC # 842708120075
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.13 |
Width | 25.75 |
Details
Item | KBA1404BN |
Finish | Brushed Nickel |
Color | Brushed Nickel |
Material | Brass |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 12x10" (1056-1210)
- JONES STEPHENS PVC, Flanged Tailpiece, 1-1/2" x 12" (P37028)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 5m, PK20 (155386-75)
- JOMAR VALVE Brass Ball Valve, MNPT, 1" T-handle (JF-100TFM)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501CH)
- KIBI Cube Bathroom 18" Towel Bar - Chrome (KBA1507CH)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401CH)
- KIBI Circular Bathroom Towel Ring - Matte Black (KBA1406MB)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503BG)
- KIBI Cube Bathroom 18" Towel Bar - Brush Nickel (KBA1507BN)
- MOEN Glyde Robe Hook Brushed Nickel (YB2303BN)
- Kibi Bath Towel Bars and Hooks