Shop All Shower Heads
Kibi
Circular 10 Metal Ultra Thin Profile Rain Shower Head 1.75 GPM - Chrome
Mfr # SH1001CH
Zoro # G110897818
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome
- Material Stainless Steel
- Includes Rain Shower Head
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # SH1001CH
- Zoro # G110897818
- UPC # 842708136700
- Country of Origin China
- Category Shower Heads
Details
Color | Chrome |
Material | Stainless Steel |
Includes | Rain Shower Head |
Finish | Chrome |
Description
Featuring a sleek and minimalist circular design, this 10-inch shower head boasts an ultra-thin profile, adding a touch of sophistication to any bathroom decor. Crafted from high-quality metal, it ensures durability and longevity while exuding a premium look and feel.
- •Premium Material: Crafted from high-quality metal, this shower head ensures durability and longevity, maintaining its sleek appearance while withstanding regular use.
- •Refreshing Rainfall Experience: Enjoy a spa-like shower experience with a generous 10-inch diameter that creates a gentle, immersive rainfall effect, covering your body with a soothing cascade of water droplets.
- •Optimal Water Efficiency: With a water flow rate of 1.75 gallons per minute (GPM), this shower head strikes a perfect balance between water conservation and a satisfying, invigorating bathing experience.
- •Easy Installation: Compatible with standard shower arms, this rain shower head offers hassle-free installation, making it a convenient upgrade for any bathroom without the need for specialized tools or expertise.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT Galvanized Square Head Plug (5P907)
- IRONWERKS DESIGNS 1" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_1_12)
- T&S BRASS Supply Hoses 20" S/S (012534-45)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S24AJE23)
- KIBI Circular Metal Handheld Shower Head - Brushed Nickel (HS1003BN)
- KIBI Cube 3 Settings ABS Handheld Shower Head - Brushed Gold (HS1002BG)
- KIBI Circular Metal Handheld Shower Head - Chrome (HS1003CH)
- KIBI Cube Metal Handheld Shower Head - Matte Black (HS1004MB)
- KIBI Cube 3 Settings ABS Handheld Shower Head - Brushed Nickel (HS1002BN)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15011)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-E175)
- Kibi Shower Heads