Shop All Shower Heads
Kibi
Circular 10 Metal Ultra Thin Profile Rain Shower Head 1.75 GPM - Brushed Gold
Mfr # SH1001BG
Zoro # G710897812
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brushed Gold
- Material Stainless Steel
- Includes Rain Shower Head
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # SH1001BG
- Zoro # G710897812
- UPC # 842708136687
- Country of Origin China
- Category Shower Heads
Details
Color | Brushed Gold |
Material | Stainless Steel |
Includes | Rain Shower Head |
Finish | Brushed Gold |
Description
Featuring a sleek and minimalist circular design, this 10-inch shower head boasts an ultra-thin profile, adding a touch of sophistication to any bathroom decor. Crafted from high-quality metal, it ensures durability and longevity while exuding a premium look and feel.
- •Premium Material: Crafted from high-quality metal, this shower head ensures durability and longevity, maintaining its sleek appearance while withstanding regular use.
- •Refreshing Rainfall Experience: Enjoy a spa-like shower experience with a generous 10-inch diameter that creates a gentle, immersive rainfall effect, covering your body with a soothing cascade of water droplets.
- •Optimal Water Efficiency: With a water flow rate of 1.75 gallons per minute (GPM), this shower head strikes a perfect balance between water conservation and a satisfying, invigorating bathing experience.
- •Easy Installation: Compatible with standard shower arms, this rain shower head offers hassle-free installation, making it a convenient upgrade for any bathroom without the need for specialized tools or expertise.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Lift-Turn Bath Stopper w-Bushing Trim, Brass (58190-PB)
- NIBCO 1-1/4" x 1" x 1" NOM C Copper Reducing Tee (611RR 11/4X1X1)
- OLYMPIA FAUCETS Soap/Lotion Dispenser, Polished Chrome (ACS-903500)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-GN1AE35XKABCP)
- KIBI Cube 3 Settings ABS Handheld Shower Head - Brushed Gold (HS1002BG)
- KIBI Circular Metal Handheld Shower Head - Chrome (HS1003CH)
- KIBI Circular Metal Handheld Shower Head - Brushed Nickel (HS1003BN)
- KIBI Cube Metal Handheld Shower Head - Matte Black (HS1004MB)
- KIBI Cube 3 Settings ABS Handheld Shower Head - Brushed Nickel (HS1002BN)
- AMERICAN BRASS American Brass CRD-DX-HD80W RV Deluxe 5-Function Massaging Shower Head 80 Series Shower Kits - White (CRD-DX-HD80W)
- KOHLER Rite-Temp Shower Trim Kit 1.75 GPM in Vibrant Polished Nickel (TS35916-4G-SN)
- Kibi Bathtub Faucets & Accessories