Shop All Bath Towel Bars and Hooks
Kibi
Circular 10 inch Bathroom Towel Bar
Mfr # KBA1403BG
Zoro # G005339256
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Width 10.63
- Material Brass
- Height 2.13
- Color Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1403BG
- Zoro # G005339256
- UPC # 842708120020
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 10.63 |
Height | 2.13 |
Details
Item | KBA1403BG |
Finish | Brushed Gold |
Material | Brass |
Color | Brushed Gold |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Closet Rebuild Kit, For Toilets, Urinals (P6000-ECR-PWS-RK)
- SMITH-COOPER SW Cap, 3M, 316/L, 2" (4307005328)
- SMITH-COOPER Cross, 1-1/4", 125, Brz Nl (4385008920)
- CHICAGO FAUCET Gooseneck Electonic Sensor Faucet, 2 Handles (WWG116.214.AB.1T)
- KIBI Circular Bathroom 18" Towel Bar - Chrome (KBA1407CH)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503BG)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501MB)
- KIBI Cube Bathroom 18" Towel Bar - Brush Gold.. (KBA1507BG)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504MB)
- KIBI Cubic 5 - Piece Bathroom Hardware Set (C-KBA15-5CH)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Towel Ring, Satin Nickel (LG-TR1 15)
- Kibi Bath Towel Bars and Hooks