Shop All Kitchen Faucets
Kibi
Cedar Single Handle Pull Down Kitchen Sink Faucet
Mfr # KKF2010BN
Zoro # G505314661
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.32
- Color/Finish Brushed Nickel
- Material Brass
- Depth 10
- Height 16.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2010BN
- Zoro # G505314661
- UPC # 842708114364
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 4.32 |
Depth | 10 |
Height | 16.75 |
Details
Finish | Brushed Nickel |
Item | KKF2010BN |
Color/Finish | Brushed Nickel |
Material | Brass |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F (S211GF02N5EG5)
- KLO-SHURE Strut Mnt Insulated Cplg, 3/4 ID, 1/2 Wall (2400609141)
- BRADLEY Solenoid Valve Repair Kit (S65-113)
- HOSE MASTER 1/2" Dia x 36" L 321 SS Flexible Metal Hose (G050SHXJ360)
- KIBI Napa Single Handle Pull Down Kitchen Sink Faucet (KKF2005BN)
- KIBI Lowa Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2001MB-KSD100MB)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002CH)
- KIBI Single Handle Pull Down Kitchen Faucet (F103BN)
- KIBI Circular Water Filtration Faucet (KFF501BG)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011CH-KSD100CH)
- PFISTER 6-3/4" to 9-1/8" Mount, Residential 2 Hole Kitchen Faucet (G127-1000)
- Kibi Kitchen Faucets & Accessories