Shop All Kitchen Faucets
Kibi
Casa Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser
Mfr # C-KKF2002CH-KSD100CH
Zoro # G405314501
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10
- Color/Finish Chrome
- Material Brass
- Height 16.5
- Includes Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # C-KKF2002CH-KSD100CH
- Zoro # G405314501
- UPC # 842708116733
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Depth | 10 |
Height | 16.5 |
Width | 4.5 |
Details
Finish | Chrome |
Item | C-KKF2002CH-KSD100CH |
Color/Finish | Chrome |
Material | Brass |
Includes | Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Ara Aerator & Set Screw - Rectangular (RP75408)
- SLOAN Faucet Mounting Kit, For 4LW54 & 4FB35 (ETF-290-A)
- 3M Solid Filter Cartridge, 30 gpm, 10 Micron, 2.6" O.D., 30 in H (RT30C16G20NN)
- WESTWARD Roller Head Pipe Stand, Adj, 1/8 to 12 in (22XP99)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007CH-KSD100CH)
- KIBI Napa Single Handle Pull Down Kitchen Sink Faucet (KKF2005BN)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012BN-KSD100BN)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003CH)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014BN)
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013MB)
- PFISTER Pfister Spray Head Wkp-5 Ww (920-048W)
- Kibi Kitchen Faucets & Accessories