Shop All Kitchen Faucets
Kibi
Casa Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser
Mfr # C-KKF2002BN-KSD100BN
Zoro # G605314554
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10
- Width 4.5
- Height 16.5
- Material Brass
- Color/Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # C-KKF2002BN-KSD100BN
- Zoro # G605314554
- UPC # 842708116726
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Depth | 10 |
Width | 4.5 |
Height | 16.5 |
Details
Finish | Brushed Nickel |
Item | C-KKF2002BN-KSD100BN |
Material | Brass |
Color/Finish | Brushed Nickel |
Includes | Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Extended Combo Diverter Tub Spout, Brushed Nickel (OP-640033-BN)
- ZORO SELECT PVC Union, FNPT x FNPT, 1 in Pipe Size (898-375-010)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3118 10 21)
- DIXON Lever External Drain (LDCF2)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001BN)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007MB)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001BG)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003TT)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002BN)
- KIBI Circular Water Filtration Faucet (KFF501BG)
- COMPONENT HARDWARE Encore 4" OC Deck Mount Faucet with 6" Swivel Spout (KL41-4006)
- Kibi Kitchen Faucets & Accessories