Shop All Kitchen Faucets
Kibi
Casa Single Handle Pull Down Kitchen Sink Faucet
Mfr # KKF2002MB
Zoro # G805314477
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Width 4.5
- Height 16.5
- Color/Finish Matte Black
- Depth 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2002MB
- Zoro # G805314477
- UPC # 842708114142
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 4.5 |
Height | 16.5 |
Depth | 10 |
Details
Finish | Matte Black |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Color/Finish | Matte Black |
Material | Brass |
Item | KKF2002MB |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-18)
- MIDWEST FASTENER 7/8" Nylon Plastic Flat Shower Door Rollers 4PK (31388)
- VIEGA Viega ProPress reducer, 2" x 1-1/2" (78167)
- LARSEN SUPPLY CO Kohl Toil Tank Flapper (04-1583)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002BN)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002CH)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011BN-KSD100BN)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012MB-KSD100MB)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003BN)
- KIBI Cedar Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2010BN-KSD101BN)
- DANCO Danco 9D00080762 Universal Kitchen Sink Spray Hose & Head Black (4681094)
- Kibi Kitchen Faucets