Shop All Kitchen Faucets
Kibi
Casa Single Handle Pull Down Kitchen Sink Faucet
Mfr # KKF2002BN
Zoro # G405314556
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10
- Height 16.5
- Material Brass
- Color/Finish Brushed Nickel
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2002BN
- Zoro # G405314556
- UPC # 842708114135
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Depth | 10 |
Height | 16.5 |
Width | 4.5 |
Details
Finish | Brushed Nickel |
Item | KKF2002BN |
Material | Brass |
Color/Finish | Brushed Nickel |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" SMART CLICK TEE (465-213)
- TRANSAIR Tubing Fitting, For Tubing O.D.1 16.50mm (4092 17 00)
- CHICAGO FAUCET Service Sink Faucet (445-VBRRCF)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Stub End Type C Sch 10 (4381023260)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002MB)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002CH)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003BN)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet, Chrome (KKF2011CH)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001BN)
- KIBI Cedar Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2010BN-KSD101BN)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole EdgwaterSelctflo SemiPro Kitchen Ss (4932.350.075)
- Kibi Kitchen Faucets