Shop All Bathroom Sink Faucets
Kibi
Blaze-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain
Mfr # C-KBF1018BN-KPW101BN
Zoro # G005314659
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Weight 7
- Depth 7.75
- Height 10.69
- Includes Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # C-KBF1018BN-KPW101BN
- Zoro # G005314659
- UPC # 842708121348
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 7.75 |
Height | 10.69 |
Width | 1.75 |
Details
Finish | Brushed Nickel |
Weight | 7 |
Item | C-KBF1018BN-KPW101BN |
Includes | Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware |
Color | Brushed Nickel |
Material | Brass |
Description
Infuse a modern pop of pizzazz to your bathroom sink, with the help of this gorgeous, sleek, contemporary single-handle solid brass bathroom vanity sink faucet, complete with an angular/geometric silhouette and your choice of several gorgeous finishes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet, Elongated, White (3950-RA-0)
- BEST GARDEN Poly 4-Way Connector Hose Shutoff Manifold (39043)
- WORLD DRYER Hand Dryer (GXT9-M)
- ZURN 4" Pipe Dia. ABS, Cast Iron Adjustable Floor Drain (FD2330-AB4)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet (KBF1008CH)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1009BG-KPW101BG)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009CH)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020BG-KPW101BG)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002MB-KPW100MB)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010MB)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-GN2AE1-317ABCP)
- Kibi Bathroom Sink Faucets