Shop All Bathroom Sink Faucets
Kibi
Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain
Mfr # C-KBF1017MB-KPW100MB
Zoro # G305314397
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Weight 6
- Depth 6.38
- Width 1.75
- Includes Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # C-KBF1017MB-KPW100MB
- Zoro # G305314397
- UPC # 842708121324
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 6.38 |
Width | 1.75 |
Height | 6.25 |
Details
Finish | Matte Black |
Weight | 6 |
Includes | Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | C-KBF1017MB-KPW100MB |
Color | Matte Black |
Material | Brass |
Description
Upgrade your bathroom sink with this fashion-forward vanity faucet from Kibi USA. Made of solid brass, this single-handle faucet is available in a variety of finish colors to best coordinate with your decor. The faucet includes a 24-inch water hose for easy installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 3/8" MNPT Nozzle Ball Valve (909-LEB)
- ANVIL 1-1/2" x 1-1/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (0361177702)
- HOSE MASTER 1/2 In X 12 Ft Cryogenic Hose (G50CX12)
- JOHN GUEST Multi-Turn Stop, 3/8 In PF x 3/8 In PF (PISV0412CS)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002CH-KPW100CH)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021BN-KPW100BN)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1009BG-KPW101BG)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020BG-KPW101BG)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017BG-KPW100BG)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1008CH-KPW100CH)
- KOHLER Composed Single-Handle Bathroom Sink Faucet W/ Joystick Handle (73158-4-CP)
- Kibi Bathroom Sink Faucets