Shop All Bathroom Sink Faucets
Kibi
Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain
Mfr # C-KBF1017BN-KPW100BN
Zoro # G805314378
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Weight 6
- Depth 6.38
- Color Brushed Nickel
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # C-KBF1017BN-KPW100BN
- Zoro # G805314378
- UPC # 842708121300
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 6.38 |
Width | 1.75 |
Height | 6.25 |
Details
Finish | Brushed Nickel |
Weight | 6 |
Color | Brushed Nickel |
Item | C-KBF1017BN-KPW100BN |
Material | Brass |
Includes | Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware |
Description
Upgrade your bathroom sink with this fashion-forward vanity faucet from Kibi USA. Made of solid brass, this single-handle faucet is available in a variety of finish colors to best coordinate with your decor. The faucet includes a 24-inch water hose for easy installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Vacuum Breaker Assembly Kit, Plastic/Zinc (892-402KJKABNF)
- MOEN Garbage Disposal (GT33C)
- ZORO SELECT 1" x 5 ft. Non-Threaded Black Pipe Sch 40 (585-600LS)
- AQUATROL Adjustable Relief Valve, 1 In, 100 psi (69C1B1M2U1-100)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021CH-KPW100CH)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1010MB-KPW100MB)
- KIBI Waterfall Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1004BN-KPW100BN)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017BG-KPW100BG)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet (KBF1008CH)
- KIBI Tender Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1019MB-KPW100MB)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole SELECTIC Dc Cast Spout .5 Gpm Vp, Polished chrome (6055.105.002)
- Kibi Bathroom Sink Faucets