Shop All Bath Towel Bars and Hooks
Kibi
Blaze Bathroom Towel & Robe Hook
Mfr # KBA1601BN
Zoro # G510866292
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.75 in.
- Material Brass
- Length 1.75 in.
- Color Brushed Nickel
- Height 1.88 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1601BN
- Zoro # G510866292
- UPC # 842708135871
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 1.75 in. |
Length | 1.75 in. |
Height | 1.88 in. |
Details
Material | Brass |
Color | Brushed Nickel |
Description
Introducing Kibi Blaze Bathroom Accessories, a perfect blend of modern aesthetics and functional excellence. Elevate your bathroom space with this exquisite collection that combines sleek lines and sophisticated shapes, offering a contemporary touch to your home decor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Optiflow Solid Body Faucet, 12" Swing Spout, 4" O.C. Deck Mount (BKF-4DM-12-G)
- PARKER Brass Reducing Nipple, MNPT, 1/2" x 1/4" Pipe Size (VS216P-8-4)
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. (110199LF)
- WATTS Membrane Rplmnt Fltr (88005218)
- KIBI Cube Bathroom 18" Towel Bar - Brush Gold.. (KBA1507BG)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504BG)
- KIBI Cube Bathroom 18" Towel Bar - Brush Nickel (KBA1507BN)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504MB)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403BN)
- KIBI Circular Bathroom 18" Towel Bar - Chrome (KBA1407CH)
- SURE-LOC HARDWARE Sure-Loc Hardware Sierra Series Bath Set, Two Post, Satin Nickel (SA-SET-PH2 15)
- Kibi Bath Towel Bars and Hooks