Shop All Bath Towel Bars and Hooks
Kibi
Blaze Bathroom Towel & Robe Hook
Mfr # KBA1601BG
Zoro # G410866408
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Gold
- Height 1.88 in.
- Material Brass
- Length 1.75 in.
- Width 1.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1601BG
- Zoro # G410866408
- UPC # 842708135864
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1.88 in. |
Length | 1.75 in. |
Width | 1.75 in. |
Details
Color | Brushed Gold |
Material | Brass |
Description
Introducing Kibi Blaze Bathroom Accessories, a perfect blend of modern aesthetics and functional excellence. Elevate your bathroom space with this exquisite collection that combines sleek lines and sophisticated shapes, offering a contemporary touch to your home decor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 3/4 in x 3/4 in x 1/2 in Pipe Size (402101BC)
- JONES STEPHENS Jones Stephens J44-400 4 in. Pipe Socket Saver (2199552)
- SLOAN Sloan 3301044 Model A-42-A Repair Kit, 1.0 GPF Urinal (3301044)
- LEGEND VALVE 1-1/2" X 1" PEX RED COUPLING (460-538NL)
- KIBI Cube Bathroom Towel Ring - Matte Black.. (KBA1506MB)
- KIBI Circular Bathroom Towel Ring - Matte Black (KBA1406MB)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501BG)
- KIBI Circular Bathroom 18" Towel Bar - Chrome (KBA1407CH)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401CH)
- KIBI Circular 24 inch Bathroom Towel Bar (KBA1404BG)
- KINGSTON BRASS Victorian 24" Dual Towel Bar, Polished Brass (BA1113PB)
- Kibi Bath Towel Bars and Hooks