Shop All Toilet Paper Dispensers & Holders
Kibi
Blaze Bathroom Toilet Paper Holder
Mfr # KBA1602BG
Zoro # G710866290
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in.
- Includes 1 Toilet Paper Holder, Mounting Hardware.
- Material Brass
- Depth 1.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # KBA1602BG
- Zoro # G710866290
- UPC # 842708135901
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Length | 4 in. |
Depth | 1.75 in. |
Details
Color | Brushed Gold |
Includes | 1 Toilet Paper Holder, Mounting Hardware. |
Material | Brass |
Description
Introducing Kibi Blaze Bathroom Accessories, a perfect blend of modern aesthetics and functional excellence. Elevate your bathroom space with this exquisite collection that combines sleek lines and sophisticated shapes, offering a contemporary touch to your home decor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 2000 ml Foam Hand Soap Cartridge, 4 PK (AGB2LT)
- SANITAIRE TRADITION Upright Vacuum SC688A, 12" Cleaning Path, Gray/Red (SC688B)
- BOARDWALK Hands Free Mechanical Towel Dispenser, 13.25" x 16.25" x 10.25", Black (T7470BKBW)
- ZEP Ten Minute Drain Opener, 64oz, PK4 (ZHCR644)
- KIBI Blaze Bathroom Toilet Paper Holder (KBA1602CH)
- KIBI Circular Double Toilet Paper Holder - Brush Gold.. (KBA1408BG)
- KIBI Circular Double Toilet Paper Holder - Chrome.. (KBA1408CH)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402BG)
- KIBI Circular Toilet Paper Holder - Chrome (KBA1405CH)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402CH)
- GLOBAL INDUSTRIAL Plastic Twin Jumbo Roll Toilet Tissue Dispenser - Two 9 Rolls, Smoke Gray/Beige Finish (640933)
- Kibi Toilet Paper Dispensers & Holders