Shop All Bath Towel Bars and Hooks
Kibi
Blaze 24 inch Bathroom Towel Bar
Mfr # KBA1604BG
Zoro # G110866401
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.8 in.
- Width 25 in.
- Material Brass
- Height 1.75 in.
- Color Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1604BG
- Zoro # G110866401
- UPC # 842708135987
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 2.8 in. |
Width | 25 in. |
Height | 1.75 in. |
Details
Material | Brass |
Color | Brushed Gold |
Description
Introducing Kibi Blaze Bathroom Accessories, a perfect blend of modern aesthetics and functional excellence. Elevate your bathroom space with this exquisite collection that combines sleek lines and sophisticated shapes, offering a contemporary touch to your home decor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Propane Gas Interior Tankless Water Heater (RSC160iP)
- ZORO SELECT Flexible Coupling, For Pipe Size 5" x 4" (1056-54)
- STEEL & OBRIEN 4" Tri-Clamp High Pressure Clamp - 304SS (13MHP-4-304)
- ZORO SELECT 1" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMY2)
- KIBI Circular 4-Piece Bathroom Hardware Set (C-KBA14-4MB)
- KIBI Cube 2-Piece Bathroom Hardware Set (C-KBA15-2CH-1)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503BG)
- KIBI Cubic 5 - Piece Bathroom Hardware Set (C-KBA15-5CH)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401BG)
- KIBI Circular 24 inch Bathroom Towel Bar (KBA1404BG)
- KOHLER Avid Double Robe Hook (97500-CP)
- Kibi Bath Towel Bars and Hooks