Shop All Bath Towel Bars and Hooks
Kibi
Blaze 18 inch Bathroom Towel Bar
Mfr # KBA1605BN
Zoro # G210866356
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Nickel
- Length 2.81 in.
- Height 1.75 in.
- Width 19 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1605BN
- Zoro # G210866356
- UPC # 842708136038
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 2.81 in. |
Height | 1.75 in. |
Width | 19 in. |
Details
Material | Brass |
Color | Brushed Nickel |
Description
Introducing Kibi Blaze Bathroom Accessories, a perfect blend of modern aesthetics and functional excellence. Elevate your bathroom space with this exquisite collection that combines sleek lines and sophisticated shapes, offering a contemporary touch to your home decor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 3 ft. Bury IOWA Freezeless Yard Hydrant (Y34-3-SS)
- ZORO SELECT Hex Plug, 2-1/2", 150,304, Thrd Heavy (4381032090)
- SLOAN Sloan 603-1.6 10 3/4 Ldim Afd (3788102)
- JAY R. SMITH MANUFACTURING 13-5/8 " cast iron Roof Drain Collar (1001C)
- KIBI Circular Bathroom Towel Ring - Brush Nickel.. (KBA1406BN)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503CH)
- KIBI Circular Bathroom 18" Towel Bar - Chrome (KBA1407CH)
- KIBI Circular Bathroom Towel & Robe Hook 2 Count (KBA1401MB-2PC)
- KIBI Circular 24 inch Bathroom Towel Bar (KBA1404CH)
- KIBI Circular Bathroom Towel Ring - Matte Black (KBA1406MB)
- MOEN Ashville Towel Ring Mediterranean Bronze (DN7986BRB)
- Kibi Bath Towel Bars and Hooks