Shop All Sink Drains
Kibi
Bathroom Sink Tailpiece 1-1/4" x 12" - Chrome
Mfr # KTP12CH
Zoro # G805128753
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Drains Chrome
- Width 1.25
- Height (In.) 12
- Material Brass
- Overall Depth 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KTP12CH
- Zoro # G805128753
- UPC # 842708127975
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 1.25 |
Height (In.) | 12 |
Overall Depth | 1.25 |
Details
Color - Drains | Chrome |
Finish | Chrome |
Item | KTP12CH |
Material | Brass |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Single Wye, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (4x3 R90T)
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40018GR)
- MOEN Vacuum Breaker Service Kit (52012)
- RUBBERWORX 2" PART F ALUMINUM QUICK CPL PART F ADP-MPT ALUM (RBX-F-AL-200)
- KIBI Bathroom Sink Tailpiece 1-1/4" x 12" - Matte Black (KTP12MB)
- AMERICAN IMAGINATIONS 2.59-in. W Bathroom Sink Drain_ (AI-36527)
- NOVATTO Novatto Pop-Up Drain, Brushed Nickel (PUD-BN)
- KOHLER Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (8799-2MB)
- KOHLER Contemporary Round Bottle Trap, 1-1/4 X 1-1/4 (9033-BL)
- ZURN FS12-6-PV2 Floor Sink (FS12-6-PV2)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Center Outlet, Waste Tee with Arm (Z8758-SC)
- Kibi Sink Drains