Shop All Drain Stoppers
Kibi
Bathroom Sink Tailpiece 1-1/4" x 12" - Brushed Nickel
Mfr # KTP12BN
Zoro # G005314383
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KTP12BN
- Zoro # G005314383
- UPC # 842708127982
- Country of Origin China
- Category Drain Stoppers
Details
Color/Finish | Brushed Nickel |
Color | Brushed Nickel |
Item | KTP12BN |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Air Control Push Button, Escutcheon Retainer (2566-022-000)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2004)
- ALFI BRAND Black Matte 20" Square Wall Shower Arm (ABSA20S-BM)
- ZORO SELECT 4" Socket PVC Ball Valve Union (4PGE1)
- KIBI Bathroom Sink Tailpiece 1-1/4" x 12" - Brushed Gold (KTP12BG)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102BG)
- KIBI Bathroom Sink Decorative Round Bottle Trap (KBT101CH)
- KIBI 1-1/2" P-Trap - Chrome (KPT101CH)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW101ORB)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW100BN)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Bronze (38360-BZ)
- Kibi Drain Stoppers