Shop All Drain Stoppers
Kibi
Bathroom Sink Tailpiece 1-1/4" x 12" - Brushed Gold
Mfr # KTP12BG
Zoro # G105314382
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KTP12BG
- Zoro # G105314382
- UPC # 842708128002
- Country of Origin China
- Category Drain Stoppers
Details
Color/Finish | Brushed Gold |
Color | Brushed Gold |
Item | KTP12BG |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (L6PPF01WD)
- AMERICAN STANDARD Dual Handle Mon CSet Gnk SpWristBladLDr-0.5GPM, Polished chrome (7500.175.002)
- APOLLO VALVES Stem Extension, For 94ALF-106-01A, 2-1/2In (78217501)
- AMERICAN STANDARD Plug-In AC Power Kit (PK00.PAC)
- KIBI Bathroom Sink Tailpiece 1-1/4" x 12" - Brushed Nickel (KTP12BN)
- KIBI Bathroom Sink Decorative Round Bottle Trap (KBT101MB)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102MB)
- KIBI Bathroom Sink Decorative Round Bottle Trap (KBT101BG)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102CH)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102BG)
- BRASSCRAFT Ball Rod Universal (SF1925)
- Kibi Drain Stoppers