Shop All Kitchen Faucets
Kibi
Bari-T Single Handle Pull Down Kitchen Sink Faucet, Matte Black
Mfr # KKF2016MB
Zoro # G408872206
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Material Brass
- Height 16.57"
- Width 4.5"
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2016MB
- Zoro # G408872206
- UPC # 842708128156
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 16.57" |
Width | 4.5" |
Depth | 11" |
Details
Finish | Matte Black |
Material | Brass |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware. |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Tool Jaw (22968)
- CHICAGO FAUCET Lever Handle 8" Mount, Bathroom Faucet, Chrome plated (946-L12-369CP)
- ANVIL 1-1/4" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300001203)
- MIDLAND METAL Gas Ball Valve, 58 Nominal, Flare End Style, 12 to 5 psi Pressure, 32 to 149 deg F, Media LP Gas (943345)
- KIBI Macon Single Handle Bar Sink Faucet (KKF2012CH)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2003CH-KSD100CH)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet (KKF2011BG)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003BN)
- KIBI Circular Pot Filler (KPF601BN)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011CH-KSD100CH)
- COMPONENT HARDWARE Filler, Glass(Pedestal, 12 Riser (KL26-5012SP)
- Kibi Kitchen Faucets