Shop All Kitchen Faucets
Kibi
Bari-T Single Handle Pull Down Kitchen Sink Faucet, Chrome
Mfr # KKF2016CH
Zoro # G608872198
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 4.5"
- Depth 11"
- Material Brass
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2016CH
- Zoro # G608872198
- UPC # 842708128149
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 4.5" |
Depth | 11" |
Height | 16.57" |
Details
Finish | Chrome |
Material | Brass |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware. |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Brass Coupling (5318021)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8753)
- AMERICAN FILTER CO 6 H, 12 PK (9014-AFC-RF-A1-12-68417)
- JONES STEPHENS 1-1/2" x 6" Galvanized Steel Pipe Nipple (51560)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012BN-KSD100BN)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001CH)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007CH-KSD100CH)
- KIBI Macon Single Handle Bar Sink Faucet (KKF2012MB)
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013MB)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003TT)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Polished Chrome, Number of Holes: 4 Hole (2AM501)
- Kibi Kitchen Faucets & Accessories