Shop All Kitchen Faucets
Kibi
Bari-T Single Handle Pull Down Kitchen Sink Faucet, Brushed Nickle
Mfr # KKF2016BN
Zoro # G908872195
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material Brass
- Width 4.5"
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware.
- Height 16.57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2016BN
- Zoro # G908872195
- UPC # 842708128170
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 4.5" |
Height | 16.57" |
Depth | 11" |
Details
Finish | Brushed Nickel |
Material | Brass |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware. |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken Hydrorail-S Set, 2.5 Gpm (76471-Y-BN)
- SSI 2" Wafer Flange Cast Iron Silent Check Valve (0200-125WCITM-T)
- DURA FAUCET RV SHOWER FAUCET - WHITE (DF-SA100S-WT)
- HAM-LET 1/2" Compression x FPT SS Female Branch Tee (772LF SS 1/2 X 1/2)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002MB)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007BN-KSD100BN)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003TT)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2003CH-KSD100CH)
- KIBI Lodi Single Handle Pull Down Kitchen Sink Faucet (KKF2004BN)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012BN-KSD100BN)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (TLL13-8112-SE1Z)
- Kibi Kitchen Faucets & Accessories