Shop All Kitchen Faucets
Kibi
Bari-T Single Handle Pull Down Kitchen Sink Faucet, Brushed Gold
Mfr # KKF2016BG
Zoro # G808872202
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Width 4.5"
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware.
- Depth 11"
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2016BG
- Zoro # G808872202
- UPC # 842708128163
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 4.5" |
Depth | 11" |
Height | 16.57" |
Details
Finish | Brushed Gold |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware. |
Material | Brass |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3109 08 21)
- LEGEND VALVE 2-1/2 T-312 DI WAFER CK SS316 (116-232)
- ROHL Wire Sink Grid For Ms3320 Kitchen Sink (WSGMS3320SS)
- ZURN Urinal Flush Valve Repair Parts, Chrome (ZTR6203-ULF-X)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012BN-KSD100BN)
- KIBI Bari-T Single Handle Pull Down Kitchen Sink Faucet, Chrome (KKF2016CH)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002BN)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001CH)
- KIBI Single Handle Pull Down Kitchen Faucet (F103BN)
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013BG)
- ELKAY Avado Single Hole 2-in-1 Kitchen Faucet w/Filtered Drinking Water, Lustrous Steel (LKAV7051FLS)
- Kibi Kitchen Faucets