Shop All Kitchen Faucets
Kibi
Bari Single Handle Pull Down Kitchen & Bar Sink Faucet, Matte Black
Mfr # KKF2015MB
Zoro # G708872197
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width 4.5"
- Material Brass
- Height 14.5"
- Depth 9.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2015MB
- Zoro # G708872197
- UPC # 842708128194
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 4.5" |
Height | 14.5" |
Depth | 9.38" |
Details
Finish | Matte Black |
Material | Brass |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware. |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 5/8 in. Tube, 304SS (CN10SS)
- ROHL Wire Sink Grid For Rss3618 Kitchen Sinks In Stainless Steel With Feet (WSGRSS3618SS)
- VELVAC 1" x 3/4" Malleable Iron Reducer Bushing (017000)
- JONES STEPHENS Brushed Nickel Disposal Assembly Fits In-Sink-Erator (B02004)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003TT)
- KIBI Napa Single Handle Pull Down Kitchen Sink Faucet (KKF2005BN)
- KIBI Lowa Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2001MB-KSD100MB)
- KIBI Macon Single Handle Bar Sink Faucet (KKF2012CH)
- KIBI Hilo Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2008MB-KSD100MB)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007BN-KSD100BN)
- BUNN Dispensing Faucet For Bunn - Part# 07094.1 (7094.1)
- Kibi Kitchen Faucets