Shop All Kitchen Faucets
Kibi
Bari Single Handle Pull Down Kitchen & Bar Sink Faucet, Brushed Nickle
Mfr # KKF2015BN
Zoro # G808872172
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 14.5"
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware.
- Width 4.5"
- Depth 9.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # KKF2015BN
- Zoro # G808872172
- UPC # 842708128217
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 14.5" |
Width | 4.5" |
Depth | 9.38" |
Details
Finish | Brushed Nickel |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware. |
Material | Brass |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- USA INDUSTRIALS Clear PVC Tubing -1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-70)
- ANVIL Split-Ring Hanger, 2.25"H, Malleable Iron (560018830)
- HOSE MASTER 1/2" Dia x 18" L 321 SS Flexible Metal Hose (GM050SHMU180)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007BN)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001BG)
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013MB)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002CH)
- KIBI Cedar Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2010BN-KSD101BN)
- KIBI Circular Pot Filler (KPF601BN)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.4 (0048-UA1)
- Kibi Kitchen Faucets