Shop All Kitchen Faucets
Kibi
Bari Single Handle Pull Down Kitchen & Bar Sink Faucet, Brushed Gold
Mfr # KKF2015BG
Zoro # G708872203
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Material Brass
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware.
- Height 14.5"
- Width 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # KKF2015BG
- Zoro # G708872203
- UPC # 842708128200
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 14.5" |
Width | 4.5" |
Depth | 9.38" |
Details
Finish | Brushed Gold |
Material | Brass |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware. |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Wye, Hub, 1-1/2 in Pipe Size (1WJT8)
- IPEX 1-1/4 In. Sch. 40 PVC Coupling (435451)
- ASCO Rebuild Kit, for 2HTR7, 2HTR9, 3UK33 (C131204)
- DANCO Stem Cold 101-1C Crane Faucet (17106E)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001BG)
- KIBI Cedar Single Handle Pull Down Kitchen Sink Faucet (KKF2010BN)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002BN)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011BG-KSD100BG)
- KIBI Summit Single Handle Pull Down Kitchen Sink Faucet (KKF2009ORB)
- KIBI Hilo Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2008BN-KSD100BN)
- AMERICAN STANDARD 6" to 10" Mount, Commercial 2 Hole Straight Service Sink Faucet (8351076.004)
- Kibi Kitchen Faucets & Accessories