Shop All Kitchen Faucets
Kibi
Aurora Single Handle Pull Down Kitchen Sink Faucet
Mfr # KKF2003TT
Zoro # G005314451
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Titanium
- Width 4.57
- Height 17
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2003TT
- Zoro # G005314451
- UPC # 842708114180
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 4.57 |
Height | 17 |
Depth | 9.5 |
Details
Finish | Titanium |
Color/Finish | Titanium |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Material | Brass |
Item | KKF2003TT |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 1-1/2" x 1-1/2" (95275)
- ZURN Faucet, Motion Sensor, Chrome Plated (Z6920-XL-HYD)
- HOME-FLEX Manifold 3/4X3/4X1/2 Ss (11-070504)
- KOHLER Dutchmaster Blush Floral Rectangle Lav (30334-DM1-0)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003MB)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003BN)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003CH)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012BN-KSD100BN)
- KIBI Bari-T Single Handle Pull Down Kitchen Sink Faucet, Brushed Nickle (KKF2016BN)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014BN)
- DELTA Trinsic Single Handle Pull-Down Kitchen Faucet (9159-DST-CDN)
- Kibi Kitchen Faucets