Shop All Kitchen Faucets
Kibi
Aurora Single Handle Pull Down Kitchen Sink Faucet
Mfr # KKF2003MB
Zoro # G405314440
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9.5
- Color/Finish Matte Black
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Height 17
- Width 4.57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2003MB
- Zoro # G405314440
- UPC # 842708114173
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Depth | 9.5 |
Height | 17 |
Width | 4.57 |
Details
Finish | Matte Black |
Color/Finish | Matte Black |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | KKF2003MB |
Material | Brass |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Flush Valve Repair Kit, Rubber, Red (2003MR)
- BEST Mortise Cylinder Wrench (ED211)
- KOHLER Hanger (64839)
- THRIFCO PLUMBING 1/4 90 St Ell Brass Barstock (5316022)
- KIBI Hilo Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2008BN-KSD100BN)
- KIBI Circular Water Filtration Faucet (KFF501CH)
- KIBI Single Handle Pull Down Kitchen Faucet (F101BN)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011BG-KSD100BG)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011CH-KSD100CH)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003TT)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (108C/26)
- Kibi Kitchen Faucets & Accessories