Shop All Kitchen Faucets
Kibi
Aurora Single Handle Pull Down Kitchen Sink Faucet
Mfr # KKF2003CH
Zoro # G705314423
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color/Finish Chrome
- Height 17
- Depth 9.5
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2003CH
- Zoro # G705314423
- UPC # 842708114159
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 17 |
Depth | 9.5 |
Width | 4.57 |
Details
Finish | Chrome |
Material | Brass |
Color/Finish | Chrome |
Item | KKF2003CH |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V AC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8210G035)
- ZSI Beta Clamp Assembly, Twin, 1 In Pipe (T5021S)
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 3/16" ID x 3/8" OD x 50 ft. L (ZUSA-HT-4939)
- ZORO SELECT Female NPT x Male NPT Malleable Iron Extension (783YA4)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003BN)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003TT)
- KIBI Cedar Single Handle Pull Down Kitchen Sink Faucet (KKF2010BN)
- KIBI Hilo Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2008MB-KSD100MB)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001CH)
- KIBI Circular Pot Filler (KPF601MB)
- CONCORD KS812MB 8-Inch Adjustable Center Wall Mount Kitchen Faucet (KS812MB)
- Kibi Kitchen Faucets