Shop All Kitchen Faucets
Kibi
Aurora Single Handle Pull Down Kitchen Sink Faucet
Mfr # KKF2003BN
Zoro # G905314414
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9.5
- Material Brass
- Width 4.57
- Color/Finish Brushed Nickel
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2003BN
- Zoro # G905314414
- UPC # 842708114166
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Depth | 9.5 |
Width | 4.57 |
Height | 17 |
Details
Finish | Brushed Nickel |
Material | Brass |
Color/Finish | Brushed Nickel |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | KKF2003BN |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 32" L, Concealed, Stainless Steel, Concealed Screw 32" Grab Bar Satin Stain, Satin Stainless Steel (8732)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-LMABFTL8L, Combo (LMABFTL8WSLK)
- WHEELER-REX T Torque Wrench, 5/16 in Cap, 80 in. -lb (1980)
- ZORO SELECT Reducing Bushing, Polypropylene, 1/2" x 3/8", Schedule 80, 300 psi Max Pressure (RB050-038)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003CH)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003TT)
- KIBI Single Handle Pull Down Kitchen Faucet (F103BN)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012BN-KSD100BN)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014MB)
- KIBI Hilo Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2008MB-KSD100MB)
- DOMINION FAUCETS Manual, Single Hole Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2115)
- Kibi Kitchen Faucets & Accessories