Shop All Faucet Accessories
Kibi
6 Inch Bathroom Faucet Hole Cover
Mfr # KFC102BN
Zoro # G705339273
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Faucet Hole Cover
- Color/Finish Brushed Nickel
- Height 2.44
- Width 6.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # KFC102BN
- Zoro # G705339273
- UPC # 842708126459
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 2.44 |
Width | 6.13 |
Depth | 0.32 |
Details
Item | KFC102BN |
Material | Brass |
Finish | Brushed Nickel |
Includes | Faucet Hole Cover |
Color/Finish | Brushed Nickel |
Description
This stylish cover conceals unused faucet holes in your sink or countertop. Instead of an open hole where you don't need a soap dispenser or faucet handle, this cover closes the gap for a finished look.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Btm-Top Mtg Kit W/Bar HingeLinen (760234-100.2220A)
- PARKER 5/8 ODF x Aeroquip Fitting (183372)
- T&S BRASS Eterna Cartridge - New Stlye, Rtc (012443-40NS)
- SPEARS Bulkhead Tank Fitting, 1 In, Socket x FNPT (8171-010C)
- KIBI 10 Inch Kitchen Faucet Hole Cover (KFC101ORB)
- KIBI 10 Inch Kitchen Faucet Hole Cover (KFC101BN)
- KIBI 6 Inch Bathroom Faucet Hole Cover (KFC100BG)
- KIBI 10 Inch Kitchen Faucet Hole Cover (KFC101CH)
- ZURN SPOUT S/A, WALL MOUNTED 'E' (G61995)
- BK RESOURCES Handle & Valve Kit, Optiflow, 'Hot' Valve With Handle (BKF-HV-H-G)
- TOTO Solenoid Valve, Unit, Ecofaucet Telc1Xx-Xxxx (THP3323)
- Kibi Faucet Accessories