Shop All Faucet Accessories
Kibi
6 Inch Bathroom Faucet Hole Cover
Mfr # KFC100BG
Zoro # G905339264
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 6.32
- Depth 2.5
- Height 0.25
- Includes Faucet Hole Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KFC100BG
- Zoro # G905339264
- UPC # 842708120426
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 6.32 |
Depth | 2.5 |
Height | 0.25 |
Details
Item | KFC100BG |
Material | Brass |
Finish | Brushed Gold |
Includes | Faucet Hole Cover |
Color/Finish | Brushed Gold |
Description
This stylish cover conceals unused faucet holes in your sink or countertop. Instead of an open hole where you don't need a soap dispenser or faucet handle, this cover closes the gap for a finished look.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTONE Tankless Water Heater Valve, 3/4 In, Brass (54443WPR)
- LEGEND VALVE 2" BLACK 45 STREET ELBOW (350-068)
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 1 in. Socket X 1 in. D Socket PVC Coupling (PVC 02100D 1000)
- SHARPE VALVES 1/2" FNPT Carbon Steel Ball Valve Inline (4351002280)
- KIBI 6 Inch Bathroom Faucet Hole Cover (KFC100ORB)
- KIBI 6 Inch Bathroom Faucet Hole Cover (KFC102BN)
- KIBI 10 Inch Kitchen Faucet Hole Cover (KFC101BN)
- KIBI 10 Inch Kitchen Faucet Hole Cover (KFC101ORB)
- KIBI 10 Inch Kitchen Faucet Hole Cover (KFC101CH)
- KOHLER Battery, Potted Hec (1193202)
- WHITEHAUS Brass Elbow For Whthaus Wall Mount Utility Faucet Installation, Brass (WHFS00098-20)
- Kibi Faucet Accessories