Shop All Kitchen Sinks
Kibi
22 in. Handcrafted Undermount Single Bowl 16 gauge Stainless Steel D Shape Kitchen Sink
Mfr # K1-S22-D
Zoro # G508872175
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 16 Gauges
- Overall Width 22"
- Overall Height 21"
- Bowl Depth 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # K1-S22-D
- Zoro # G508872175
- UPC # 842708131248
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Width | 22" |
Overall Height | 21" |
Bowl Depth | 9" |
Details
Body Material | Stainless Steel |
Gauge | 16 Gauges |
Finish | Satin |
Includes | Bottom Grid, Basket Strainer |
Weight | 30 lbs |
Description
The Kitchen sink is the heart of a kitchen, this sink will be your perfect choice: great durability, nice aesthetics, easy to clean corner, extra deep bowls, sloped bottom easy draining, etc.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bancroft Thermostatic Trim With Metal (T10593-4-BN)
- AMERICAN STANDARD AdvancdClean Ac 2.0 Spalet Seat, With Cover, Elongated, White (8012A80GRC-020)
- VIEGA Viega ProPress tee, 2" x 2" x 1-1/4" (77487)
- ZORO SELECT 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Unfinished (15188)
- KIBI K1-D33-EQ, Undermount Mount, Satin Finish (K1-D33-EQ)
- KIBI K1-S28T, Undermount Mount, Satin Finish (K1-S28T)
- KIBI K2-SF30, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF30)
- KIBI K2-S18SQ, Undermount, Drop In Mount, Glossy White Finish (K2-S18SQ)
- KIBI K2-S27, Undermount Mount, Glossy White Finish (K2-S27)
- KIBI K1-S16, Undermount Mount, Satin Finish (K1-S16)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Cafe (440177)
- Kibi Kitchen Sinks