Shop All Sink Racks & Trays
Kibi
20" Multipurpose Silicone Roll Up Drain Tray
Mfr # KRT100LG
Zoro # G205339322
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 4
- Color Light Grey
- Includes Stainless Steel Roll Up Drain Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KRT100LG
- Zoro # G205339322
- UPC # 842708120853
- Country of Origin China
- Category Sink Racks & Trays
Details
Item | KRT100LG |
Material | Brass |
Weight | 4 |
Color | Light Grey |
Includes | Stainless Steel Roll Up Drain Tray |
Description
The space saving design of our Over-the-Sink Roll-Up Drying Rack makes this a kitchen essential. It provides more counter space to cook and prep because it holds itself over the sink. Place your pots, pans and kitchen accessories on it to dry them efficiently. It can also be used on a countertop as an Extra Large trivet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Door Handle, C Shape, 2-Sided, Flat Black (SHR-1 FBL)
- MOEN Smart Wireless Soil Sensor (WISNS002G1USA)
- ZURN PVC, Strainer: Square, Floor Drain (EZ-PV4-ST-SS)
- WATTS Float Ball, Round, Plastic, 6 In (P6-7)
- KIBI 17" Multipurpose Silicone Roll Up Drain Tray (KRT101LG)
- KOHLER Deerfield Bottom Sink Rack, Left (6121-ST)
- KOHLER Stainless Steel Bottom Sink Rack (3133-ST)
- DANCO Danco 88820 2.5 in. Lavatory Mesh Strainer; Stainless Steel (8708638)
- HOME BASICS 2Tier Plastic Dish Drainer (DD10248)
- HOME BASICS S Shape 2 Tier Dish Drainer, Grey (DD41276)
- CAROLINES TREASURES Carolines Treasures 8651DDM Rooster Dish Drying Mat (8651DDM)
- Kibi Sink Racks & Trays