Shop All Sink Racks & Trays
Kibi
17" Multipurpose Silicone Roll Up Drain Tray
Mfr # KRT101LG
Zoro # G905339318
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 3
- Color Light Grey
- Includes Stainless Steel Roll Up Drain Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KRT101LG
- Zoro # G905339318
- UPC # 842708120860
- Country of Origin China
- Category Sink Racks & Trays
Details
Item | KRT101LG |
Material | Brass |
Weight | 3 |
Color | Light Grey |
Includes | Stainless Steel Roll Up Drain Tray |
Description
The space saving design of our Over-the-Sink Roll-Up Drying Rack makes this a kitchen essential. It provides more counter space to cook and prep because it holds itself over the sink. Place your pots, pans and kitchen accessories on it to dry them efficiently. It can also be used on a countertop as an Extra Large trivet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Float Valve, 3/4 In, Bronze, Bulkhead Mount (HD 750 12)
- NIBCO 1-1/2" NOM C x 1-1/2" FNPT Copper Adapter (603 11/2)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 3/8" Tube Size, Black (ZUSA-TF-PTC-227)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221334)
- KIBI 20" Multipurpose Silicone Roll Up Drain Tray (KRT100LG)
- CAROLINES TREASURES Carolines Treasures 8057DDM Pelican Dish Drying Mat (8057DDM)
- HOME BASICS 2Tier Deluxe Dish Drainer (DD30466)
- KEENEY MFG 3.5-in Plastic Fixed Post Style Kitchen Sink Strainer, Stainless Steel (PP20665)
- AMERICAN IMAGINATIONS 13-in. W Kitchen Sink Grid_AI-34650 (AI-34650)
- BK RESOURCES Removable Reversible Stainless Steel Sink Splash, Fits 20" Sink Bowls (BKS-RES-20)
- RSVP INTERNATIONAL In-Sink Corner Basket - Ss (CORNR)
- Kibi Sink Racks & Trays