Shop All Faucet Accessories
Kibi
10 Inch Kitchen Faucet Hole Cover
Mfr # KFC101ORB
Zoro # G605339267
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color/Finish Oil Rubbed Bronze
- Height 0.38
- Includes Faucet Hole Cover
- Depth 2.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KFC101ORB
- Zoro # G605339267
- UPC # 842708120778
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 0.38 |
Depth | 2.56 |
Width | 10.25 |
Details
Item | KFC101ORB |
Material | Brass |
Finish | Oil Rubbed Bronze |
Color/Finish | Oil Rubbed Bronze |
Includes | Faucet Hole Cover |
Description
This stylish cover conceals unused faucet holes in your sink or countertop. Instead of an open hole where you don't need a soap dispenser or faucet handle, this cover closes the gap for a finished look.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1 in Pipe Size (1435-010)
- BEHRINGER Threaded Mount Hanger 316SS 4" T (CHT-PS-400-X)
- KOHLER 40.00 "H x Lighted Cabinet, Anodized Aluminum (81148-SLE-DA1)
- ZORO SELECT Braided Connector, 1/2 FIPx1/2 FIPx20 L (4YKC1)
- KIBI 10 Inch Kitchen Faucet Hole Cover (KFC101CH)
- KIBI 10 Inch Kitchen Faucet Hole Cover (KFC101BN)
- KIBI 6 Inch Bathroom Faucet Hole Cover (KFC100BG)
- KIBI 6 Inch Bathroom Faucet Hole Cover (KFC102BN)
- MOEN Lever Mechanism Kit, Lavatory (102568)
- ROHL 27 (A5556CR)
- KOHLER Side Spray Assembly (1215549-CP)
- Kibi Faucet Accessories