Shop All Faucet Accessories
Kibi
10 Inch Kitchen Faucet Hole Cover
Mfr # KFC101BN
Zoro # G705339266
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Faucet Hole Cover
- Color/Finish Brushed Nickel
- Depth 2.56
- Width 10.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KFC101BN
- Zoro # G705339266
- UPC # 842708114593
- Country of Origin China
- Category Faucet Accessories
Dimensions
Depth | 2.56 |
Width | 10.25 |
Height | 0.38 |
Details
Item | KFC101BN |
Material | Brass |
Finish | Brushed Nickel |
Includes | Faucet Hole Cover |
Color/Finish | Brushed Nickel |
Description
This stylish cover conceals unused faucet holes in your sink or countertop. Instead of an open hole where you don't need a soap dispenser or faucet handle, this cover closes the gap for a finished look.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 T-4326NL PEPxFIP CLPG (313-291NL)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (72414-BN)
- DAYTON Coolant Filter, 100 Mesh (2MYT3)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-1.5-1-304)
- KIBI 10 Inch Kitchen Faucet Hole Cover (KFC101CH)
- KIBI 6 Inch Bathroom Faucet Hole Cover (KFC100BG)
- KIBI 6 Inch Bathroom Faucet Hole Cover (KFC102BN)
- KIBI 6 Inch Bathroom Faucet Hole Cover (KFC100ORB)
- KOHLER Purist Wall-Mount Lav Faucet Trim (T14413-3-2MB)
- GROHE Universal Pull Out Spray Black (46173KH0)
- THRIFCO PLUMBING AGRW Air Gap Washer (9427030)
- Kibi Faucet Accessories