Shop All Keys
Kia
OEM:REF2019-2021 Sedona / 6-Button Flip Key / PN95430-A9350 / TQ8-RKE-4F37 (YP PE 6BT)
Mfr # RFK-KIA080
Zoro # G204399488
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGCS-0L)
- EMTEK Jasper Cabinet Pull with 4 in Center to Center Satin Nickel Finish (86687US15)
- ANDOVA TILES ANDOVA TILES Fresh Natural Stone Novelty Mosaic Tile (ANDFRE392)
- LUCKY LINE LuckyLine: ROCK KEY HIDER 1/CD (LKL-90601)
- KIA OEMREF2010-2012 Soul / 3-Button Flip Key / PN95430 2K250 / NYOSEKSAM11ATX (RFK-KIA025)
- KIA OEMNEW2022 Carnival / 7-Button Smart Key / Hatch / Remote Start / Power Doors PN95440-R0100 / FCCSY5 (RSK-KIA-R0100)
- KIA OEMNEW K5 2021 Smart Key 4+1 Buttons Auto Start 433MHz 95440-L3430 CQOFD00790 (RSK-KIA-3430)
- KIA OEM:NEW2015-2020 Sorento / 4-Button Flip Key / PN95430-C5101 / OSLOKA-910T (UM) (RFK-KIA-C5101)
- ILCO Ilco: Key Blanks, 1649-KB1 KIMBALL OFFICE FURN. (ILCO-1649-KB1)
- KEYLINE Keyline: CK50, Philips first generation cloning chip (KLN-TK50)
- ILCO Ilco: Key Blanks, 1145A-SC4 SCHLAGE (A145 145A) (ILCO-1145A-SC4)
- Kia Keys