Shop All Spur Gears
Khk Gears
Steel Spur Gears
Mfr # SS2-30
Zoro # G704669975
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 30
- Material Carbon Steel
- Material Grade S45C
- Overall Length 30 mm
- Face Width 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SS2-30
- Zoro # G704669975
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 30 mm |
Face Width | 20 mm |
Bore Diameter Tolerance | H7 |
Pitch Diameter | 60 mm |
Outside Diameter | 64 mm |
Hub Diameter | 50 mm |
Bore Diameter | 12 mm |
Details
Item | Spur Gear |
Number of Teeth | 30 |
Material | Carbon Steel |
Material Grade | S45C |
Hub Design | Hub with Set Screw |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Hub Projection | 10 mm |
Tooth Hardness | 194 HB |
Maximum Teeth Hardness | 194 HB |
Pressure Angle | 20 Degrees |
System of Measurement | Metric |
Metric Module Pitch | 2 |
Bore Type | Plain |
Gear Shape | S1 |
Standards | RoHS Compliant |
Finish | Black Oxide |
Description
Spur Gear, Metric Module Pitch 2, Bore Diameter 12 mm, Bore Type Plain, Hub Diameter 50 mm, Hub Projection 10 mm, Face Width 20 mm, Pitch Diameter 60 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 98" Outside Length, 2/3" Top Width, 1 Ribs (BX95)
- NTN RadialDeep Groove Ball Brg 90 Mm Id X 160 Mm Od X 30 Mm W Double Shielded, 6218ZZ C3 EM L627 (6218ZZ C3 EM L627)
- ORS Ball Bearing, 25mm Bore, 52mm, Sealed (6205 2RS C3 G93)
- PIX Poly Rib J Belt, 27 in. EL-4 Rib (270J4)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-6015)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2.5-48)
- KHK GEARS Carbon Steel Screw Gears (SN2.5-13R)
- KHK GEARS Molded Plastic Spur Gears (DS1-60)
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- KHK GEARS Cast Iron Worm Wheels (CG1.5-30R1)
- BOSTON GEAR SpurGear, 48DP, 20PA, 72Teeth, Brass (Y4872)
- Khk Gears Spur Gears