Shop All Spur Gears
Khk Gears
Steel Spur Gears
Mfr # SS2-25
Zoro # G404669954
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 25
- Material Carbon Steel
- Hub Diameter 40 mm
- Pitch Diameter 50 mm
- Precision Class JIS N8 (JIS B1702-1:1998)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SS2-25
- Zoro # G404669954
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 40 mm |
Pitch Diameter | 50 mm |
Face Width | 20 mm |
Overall Length | 30 mm |
Bore Diameter | 12 mm |
Bore Diameter Tolerance | H7 |
Outside Diameter | 54 mm |
Details
Item | Spur Gear |
Number of Teeth | 25 |
Material | Carbon Steel |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Maximum Teeth Hardness | 194 HB |
Hub Projection | 10 mm |
Bore Type | Plain |
Tooth Hardness | 194 HB |
Material Grade | S45C |
System of Measurement | Metric |
Gear Shape | S1 |
Metric Module Pitch | 2 |
Finish | Black Oxide |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Pressure Angle | 20 Degrees |
Hub Design | Hub with Set Screw |
Standards | RoHS Compliant |
Description
Spur Gear, Metric Module Pitch 2, Bore Diameter 12 mm, Bore Type Plain, Hub Diameter 40 mm, Hub Projection 10 mm, Face Width 20 mm, Pitch Diameter 50 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 3" ID x 25 ft., Green (SP300-25CN-G)
- PIX Belt, BX Cogged, 21/32 x 117 in. OC (BX114)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-115 MULTIPAK (124213 F4B-SC-115)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Rubber Hydraulic Hose, 3/8inID 10'L, 3/8in-18 NPTF, CH38M (CS3838CM)
- KHK GEARS Carbon Steel Bevel Gears (SB1-4020)
- KHK GEARS Stainless Steel Bevel Gears (SUB1.5-2030)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-1530)
- KHK GEARS Stainless Steel Spur Gears (SUS1-22)
- KHK GEARS Stainless Steel Spur Gears (SUS1-30)
- KHK GEARS Hubless Steel Spur Gears (SSA1-24)
- BOSTON GEAR WormGear, 12DP, 14.5PA, 20Teeth, RH, Bronze (GB1050A)
- Khk Gears Spur Gears